4" Square Box, Welded, Metallic, 1-1/2" Deep, 1/2" Knockouts

Item #: 327325

Cat #: 189SM

UPC: 050169981894

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, 1-1/2 Inch Deep, Side Knockouts: (8) 1/2 Inch and (4) TKO, Bottom Knockouts: (2) 1/2 Inch and (2) TKO, Cubic Inches: 21, Includes 10 Inch #12 Stranded Copper Pigtail.

Overview

4 Inch Square Box, Welded, Metallic, 1-1/2 Inch Deep, Side Knockouts: (8) 1/2 Inch and (4) TKO, Bottom Knockouts: (2) 1/2 Inch and (2) TKO, Cubic Inches: 21, Includes 10 Inch #12 Stranded Copper Pigtail.
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled.
Also known as: 050169981894, 189SM

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 inĀ³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 21 inĀ³
Mounting: Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)