

Fuse, 30 Amp Class K5 One-Time, 600 Volt
Item #: 32731
Cat #: NOS-30
UPC: 051712310307
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp Class K5 One-Time General Purpose Fuse, 600 Volt
Overview
30 Amp Class K5 One-Time General Purpose Fuse, 600 Volt
Basic protection 600 V NOS Class K5 and H general purpose, noncurrent-limiting, one-time fuses.
Also known as: 051712310307, NOS-30
Specifications
Speed: | Non-Time Delay |
Amps: | 30 |
Volts AC: | 600 |
Class: | K5 |
Mounting: | Cartridge |
Interrupt Rating AC: | 50 kA |
Speed: | Non-Time Delay |
Volts AC: | 600 |
Mounting: | Cartridge |
Amps: | 30 |
Class: | K5 |
Interrupt Rating AC: | 50 kA |
Customer Reviews
No reviews for this product
(0)