Compact Fluorescent Lamp, 4-Pin, Dulux T, 18W, 4100K

Item #: 32729

Cat #: CF18DT/E/IN/841/ECO

UPC: 046135208782

Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-2), Lumens: 1164, CRI: 82, Color Temperature: 4100K, Rated Average Life: 12,000 Hrs., Standard Case Qty: 1 *Sylvania Part # 20878* 80W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-2), Lumens: 1164, CRI: 82, Color Temperature: 4100K, Rated Average Life: 12,000 Hrs., Standard Case Qty: 1 *Sylvania Part # 20878* 80W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
The Sylvania SYLCF18DT/E/IN/841/ECO DULUX® ECOLOGIC® Compact Fluorescent Lamp is 18 watts - 80 VAC, features a 4-pin base and amalgam triple tube. This lamp produces 1164 lumens and a color temperature of 2700 K.
Also known as: 046135208782, CF18DT/E/IN/841/ECO

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 18
Color Rendering Index (CRI): 82
Shape: SLS (Triple Tube)
Lumens: 1164
Light Technology: Fluorescent
Base: 4-Pin (GX24q-2)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 1164
Base: 4-Pin (GX24q-2)
Wattage: 18
Shape: SLS (Triple Tube)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)