18W PL Socket G24Q-2 GX24Q-2 4 Pin

Item #: 327287

Cat #: 90-1550

UPC: 045923915505

Sign In or Register to view pricing and more.
Documents & Guides
18W Bottom Screw Down Socket; 4-Pin Lamps; Vertical Mount; G24Q-2 And GX24Q-2 Base For: CF18DD/E And CF18DT/E; 75W; 600V

Overview

18W Bottom Screw Down Socket; 4-Pin Lamps; Vertical Mount; G24Q-2 And GX24Q-2 Base For: CF18DD/E And CF18DT/E; 75W; 600V
Also known as: 045923915505, 90-1550

Specifications

Wattage: 75
Volts AC: 600
Light Technology: Fluorescent
Base: 4-Pin (G24q-2), 4-Pin (GX24q-2)
Wattage: 75
Light Technology: Fluorescent
Volts AC: 600
Base: 4-Pin (G24q-2), 4-Pin (GX24q-2)

Customer Reviews

No reviews for this product
(0)