Cable Tie, 2-Piece, 27.5L (699mm), Light

Item #: 32725

Cat #: SST8H-L

UPC: 074983502226

Sign In or Register to view pricing and more.
Sta-Strap® cable tie, releasable, light-heavy cross section, 27.5 (699mm) length, nylon 6.6, natural, standard package.

Overview

Sta-Strap® cable tie, releasable, light-heavy cross section, 27.5 (699mm) length, nylon 6.6, natural, standard package.
Also known as: 074983502226, SST8H-L

Specifications

Color: Natural
Material: Nylon
Length: 27.500 in
Color: Natural
Length: 27.500 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)