Conduit Body, Type: LB, 2", Form 85, Cover/Gasket, Aluminum

Item #: 327203

Cat #: LB200ACG

UPC: 783126062267

Documents & Guides
Conduit Body, Type: LB, Size: 2 Inch, Form 85, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type: LB, Size: 2 Inch, Form 85, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126062267, LB200ACG

Specifications

Type: Type LB
Diameter: 2 in
Material: Aluminum
Type: Type LB
Material: Aluminum
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)