White Porcelain Socket w/ Hickey

Item #: 327111

Cat #: 90-466

UPC: 045923904660

Sign In or Register to view pricing and more.
Documents & Guides
Keyless Porcelain Socket With Hickey; 16" Leads; Unglazed; 660W; 250V

Overview

Keyless Porcelain Socket With Hickey; 16" Leads; Unglazed; 660W; 250V
Also known as: 045923904660, 90-466

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250

Customer Reviews

No reviews for this product
(0)