42" Enclosure, Screw-On Cover, Series 420, 42" H x 14.3" W x 3.6" D

Item #: 32709

Cat #: 47605-42W

UPC: 078477046104

Documents & Guides
42" Enclosure with Screw-On Cover, Series 420, Dimensions: 42" H x 14.3" W x 3.6" D, Color: White.
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Leviton
476TM-652 SMC PNL T&M 6XC5E 6XC6
Item #: 1009703
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

42" Enclosure with Screw-On Cover, Series 420, Dimensions: 42" H x 14.3" W x 3.6" D, Color: White.
SMC Structured Media Enclosure with Cover, 42-Inch, White
Also known as: 078477046104, 47605-42W

Specifications

Height: 42 in
Mounting: Surface
Size: 42 in
Color: White
Material: Steel
Width: 14.300 in
Depth: 3.600 in
Height: 42 in
Size: 42 in
Material: Steel
Depth: 3.600 in
Mounting: Surface
Color: White
Width: 14.300 in

Customer Reviews

No reviews for this product
(0)