Legend Plate, 30 x 40mm, 22.5mm Opening, 2 Piece, Snap In

Item #: 32708

Cat #: 800F-11WE112

UPC: 781180192500

Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, 30 x 40 mm, 2 Piece, Snap In, Plate and Frame, White, with Black Text, "EMERGENCY STOP", 22.5 mm Opening

Overview

Legend Plate, 30 x 40 mm, 2 Piece, Snap In, Plate and Frame, White, with Black Text, "EMERGENCY STOP", 22.5 mm Opening
Also known as: 781180192500, 800F-11WE112

Specifications

Type: Legend Plate, 22.5mm
Family / Style: 800F
Material: Plastic
Color: White
Size: 30 x 40 mm
Type: Legend Plate, 22.5mm
Material: Plastic
Size: 30 x 40 mm
Family / Style: 800F
Color: White

Customer Reviews

No reviews for this product
(0)