This product has been discontinued.
3" Rigid Compression Connector w/ Ins. Throat
Item #: 327038
Cat #: NT2757B
UPC: 66236403757
Sign In or Register to view pricing and more.
Documents & Guides
3" Rigid Compression Connector w/ Insulated Throat***Made in USA***
Overview
3" Rigid Compression Connector w/ Insulated Throat***Made in USA***
Also known as: 66236403757, NT2757B
Specifications
Diameter: | 3 in |
Material: | Steel |
Diameter: | 3 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)