3-1/2&4 BNDG JMPR 24 IN MVMT

Item #: 327029

Cat #: BJ-3540-24

UPC: 783126040302

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type BJ Bonding Jumper, Size: 3-1/2 - 4 IN, Clamps: Malleable Or Ductile Iron, U-Bolts: Steel, Braids: Tinned Copper, Finish: Clamp And U-Bolt: Hot Dip Galvanized, 24 IN Fully Extended Braid, Third Party Certification: UL File Number

Overview

OZ-Gedney Type BJ Bonding Jumper, Size: 3-1/2 - 4 IN, Clamps: Malleable Or Ductile Iron, U-Bolts: Steel, Braids: Tinned Copper, Finish: Clamp And U-Bolt: Hot Dip Galvanized, 24 IN Fully Extended Braid, Third Party Certification: UL File Number
Also known as: 783126040302, BJ-3540-24

Specifications

Diameter: 3 1/2 in, 4 in
Length: 24 in
Diameter: 3 1/2 in, 4 in
Length: 24 in

Customer Reviews

No reviews for this product
(0)