Rigid Compression Connector, 1" Diameter, Insulated, Steel With Zinc Finish

Item #: 327022

Cat #: NT2752B

UPC: 66236403752

Sign In or Register to view pricing and more.
Rigid Compression Connector, 1 Inch Diameter, Insulated, Steel With Zinc Finish, Concrete Tight, and Suitable For Direct Burial, For Use With Rigid/IMC Conduit

Overview

Rigid Compression Connector, 1 Inch Diameter, Insulated, Steel With Zinc Finish, Concrete Tight, and Suitable For Direct Burial, For Use With Rigid/IMC Conduit
American Fittings rigid steel compression connector is twice the strength and durability with a of the weight and size of malleable iron.
Also known as: 66236403752, NT2752B

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Diameter: 1 in
Finish: Zinc
Material: Steel

Customer Reviews

No reviews for this product
(0)