18W GU24 4-Pin Phenolic Socket w/Uno Ring

Item #: 327008

Cat #: 80-1850

UPC: 045923818509

Sign In or Register to view pricing and more.
Documents & Guides
Phenolic w/Uno Ring G24q-1 & GX24q-1 60Hz, 0.15A

Overview

Phenolic w/Uno Ring G24q-1 & GX24q-1 60Hz, 0.15A
Also known as: 045923818509, 80-1850

Specifications

Base: 4-Pin (G24q-1), 4-Pin (GX24q-1)
Base: 4-Pin (G24q-1), 4-Pin (GX24q-1)

Customer Reviews

No reviews for this product
(0)