660W Keyless Porcelain Socket

Item #: 327000

Cat #: 80-1734

UPC: 045923817342

Sign In or Register to view pricing and more.
Documents & Guides
Keyless Porcelain Socket With Paper Liner; 2 Bushings; 2 Wireways; Spring Contact For 4KV; 9" Leads; Glazed; 660W; 600V

Overview

Keyless Porcelain Socket With Paper Liner; 2 Bushings; 2 Wireways; Spring Contact For 4KV; 9" Leads; Glazed; 660W; 600V
Also known as: 045923817342, 80-1734

Specifications

Base: Medium Screw (E26)
Wattage: 660
Material: Porcelain
Volts AC: 600
Base: Medium Screw (E26)
Material: Porcelain
Wattage: 660
Volts AC: 600

Customer Reviews

No reviews for this product
(0)