4KV Medium Glazed Porcelain Socket W/36" SF2

Item #: 326996

Cat #: 80-1700

UPC: 045923817007

Sign In or Register to view pricing and more.
Documents & Guides
Keyless Porcelain Socket With Paper Liner; Mounting Screws Held Captive; 2 Wireways; 36" Leads Glazed; 660W; 600V

Overview

Keyless Porcelain Socket With Paper Liner; Mounting Screws Held Captive; 2 Wireways; 36" Leads Glazed; 660W; 600V
Also known as: 045923817007, 80-1700

Specifications

Base: Medium Screw (E26)
Wattage: 660
Material: Porcelain
Volts AC: 600
Base: Medium Screw (E26)
Material: Porcelain
Wattage: 660
Volts AC: 600

Customer Reviews

No reviews for this product
(0)