Cable Tie, Miniature, 4" Long, Nylon, Natural Color, 100/Pack

Item #: 32699

Cat #: BT1M-C

UPC: 074983413027

Cable Tie w/ Metal Barb, Nylon, Miniature Cross Section, Natural Color, 4 Inch Long, .095 Inch Wide, .90 Inch Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Pack of 100
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Tie w/ Metal Barb, Nylon, Miniature Cross Section, Natural Color, 4 Inch Long, .095 Inch Wide, .90 Inch Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Pack of 100
The two-piece design incorporates a stainless steel locking barb which provides infinite adjustability through entire bundle range. High loop tensile strength exceeds industry standards and the patented low thread force design reduces operator fatigue and improves productivity. This comprehensive product line offers several styles, materials, and colors for a broad range of applications that require high strength and superior performance.
Also known as: 074983413027, BT1M-C

Specifications

Width: 0.095 in
Weight Capacity: 18 lbs
Length: 4 in
Color: White
Material: Nylon
Size: Miniature
Family / Style: Dome-Top®
Product Thickness: 0.036 in
Width: 0.095 in
Length: 4 in
Material: Nylon
Family / Style: Dome-Top®
Weight Capacity: 18 lbs
Color: White
Size: Miniature
Product Thickness: 0.036 in

Customer Reviews

No reviews for this product
(0)