![CF26DTEIN830ECO 50/CS 1/SKU CF26DTEIN830ECO 50/CS 1/SKU](https://rexel-cdn.com/products/product.jpg?i=ADAC90B4-FBAB-47DD-BB9D-AB804CE5BD3D&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
DULUX 26W triple compact fluorescent amalgam lamp with 4 pin base, 3000K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC *Sylvania Part # 20880* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
DULUX 26W triple compact fluorescent amalgam lamp with 4 pin base, 3000K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC *Sylvania Part # 20880* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135208805, CF26DT/E/IN/830/ECO
Specifications
Lumens: | 1800 |
Color Temperature: | 3000 (Warm White) |
Wattage: | 26 |
Color Rendering Index (CRI): | 82 |
Shape: | SLS (Triple Tube) |
Light Technology: | Fluorescent |
Base: | 4-Pin (GX24q-3) |
Lumens: | 1800 |
Wattage: | 26 |
Shape: | SLS (Triple Tube) |
Base: | 4-Pin (GX24q-3) |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 82 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)