TYPE S 3 IN CBL SPRT BDY

Item #: 326939

Cat #: S-3000-BO

UPC: 783126022599

Sign In or Register to view pricing and more.
Documents & Guides
Cable Support Body, Type Knurled/Tapered, Plug Type 1-Piece, Conduit Type Rigid/IMC/EMT, Voltage Rating 600 V, Conduit Position Vertical, Conductor Size 18 to 8 AWG, 6 to 1/0 AWG, 2/0 to 4/0 AWG, 4/0 AWG to 750 KCMIL (Aluminum/Copper Clad Aluminum/Copper), Conduit Size 3 Inch, Cable Type Non-Armored, Material Hot Dip Galvanized Malleable/Ductile Iron, Application Indoor, Approval UL 514B, CSA C22.2, Applicable Standard NEC 300-19

Overview

Cable Support Body, Type Knurled/Tapered, Plug Type 1-Piece, Conduit Type Rigid/IMC/EMT, Voltage Rating 600 V, Conduit Position Vertical, Conductor Size 18 to 8 AWG, 6 to 1/0 AWG, 2/0 to 4/0 AWG, 4/0 AWG to 750 KCMIL (Aluminum/Copper Clad Aluminum/Copper), Conduit Size 3 Inch, Cable Type Non-Armored, Material Hot Dip Galvanized Malleable/Ductile Iron, Application Indoor, Approval UL 514B, CSA C22.2, Applicable Standard NEC 300-19
Also known as: 783126022599, S-3000-BO

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)