1
more

EMT Compression Connector, 1 inch, Insulated, Raintight, Steel
Item #: 326938
Cat #: 2914RT
UPC: 050169291498
Documents & Guides
EMT Compression Connector, Raintight, 1 inch Trade Size Insulated, Material: Steel.
Sign In or Register to view pricing and more.
Overview
EMT Compression Connector, Raintight, 1 inch Trade Size Insulated, Material: Steel.
In wet locations, bond EMT conduit to a box or enclosure use RACO® Raintight compression connectors. Offered in two styles, insulated or noninsulated. Designed to comply with current Raintight test requirements (2008 NEC 358.42 and 314.15.).
Also known as: 050169291498, 2914RT
Specifications
Diameter: | 1 in |
Material: | Steel |
Diameter: | 1 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)