Sign In or Register to view pricing and more.
OZ-Gedney Type LB Mogul Conduit Body, 1-1/2 IN Hub, Length: 13 IN, 3.13 IN Width, 5-1/4 IN Height, Copper-Free Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered FNPT, 107 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
Overview
OZ-Gedney Type LB Mogul Conduit Body, 1-1/2 IN Hub, Length: 13 IN, 3.13 IN Width, 5-1/4 IN Height, Copper-Free Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered FNPT, 107 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
Also known as: 783126020854, LB6X-150MA
Specifications
Customer Reviews
No reviews for this product
(0)