2 Light PAR38 Flood Light, White

Item #: 326821

Cat #: 76-502

UPC: 045923765025

Sign In or Register to view pricing and more.
Documents & Guides
2 Light - 10" Flood Light- PAR38 with Adjustable Swivel and Motion Sensor - White Finish

Overview

2 Light - 10" Flood Light- PAR38 with Adjustable Swivel and Motion Sensor - White Finish
Also known as: 045923765025, 76-502

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Color: White
Shape: PAR38 (Sealed Beam)
Standards: California Proposition 65
Light Technology: Halogen
Base: Medium Screw (E26)
Wattage: 150
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Volts AC: 120
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)