35 WATT; T5; FLUORESCENT; 3500K NEUTRAL WHITE; 82 CRI; MINIATURE BI PIN BASE
Item #: 326810
Cat #: S6435
UPC: 045923643507
Sign In or Register to view pricing and more.
Documents & Guides
35 Watt; T5; Fluorescent; 3500K Neutral White; 82 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
35 Watt; T5; Fluorescent; 3500K Neutral White; 82 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923643507, S6435
Specifications
Wattage: | 35 |
Color Rendering Index (CRI): | 82 |
Lumens: | 3425 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Dimmable: | No |
Base: | 2-Pin (G5) |
Wattage: | 35 |
Lumens: | 3425 |
Light Technology: | Fluorescent |
Base: | 2-Pin (G5) |
Color Rendering Index (CRI): | 82 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)