
Enclosure, Pilot Device, 22.5 mm, 3 Hole, Polycarbonat
Item #: 32679
Cat #: Q3PBPCDM
UPC: 783510151294
Documents & Guides
Polycarbonate Enclosure, Bulletin Q41 (qline Polycarbonate And Abs Type 4x Enclosures), Size/dims: 3pb X 22.5mm, Material/finish: Polycarb
Sign In or Register to view pricing and more.
No associated products found.
Overview
Polycarbonate Enclosure, Bulletin Q41 (qline Polycarbonate And Abs Type 4x Enclosures), Size/dims: 3pb X 22.5mm, Material/finish: Polycarb
Used for insulating and housing 30.5-MM or 22.5-MM pushbuttons in hostile environments, nVent HOFFMAN HOFQ3PBPCDM QLine D Enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance.
Also known as: 783510151294, Q3PBPCDM
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Material: | Polycarbonate |
Type: | Enclosure |
Size: | 160 x 80 mm |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Type: | Enclosure |
Special Program: | Hoffman On Demand |
Material: | Polycarbonate |
Size: | 160 x 80 mm |
Customer Reviews
No reviews for this product
(0)