1 Light 10" Rectangle Bulk Head, Semi Gloss White

Item #: 326786

Cat #: 60-530

UPC: 045923605307

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - 10" Rectangle Bulkhead - Semi Gloss White Finish

Overview

1 Light - 10" Rectangle Bulkhead - Semi Gloss White Finish
Satco's 60-530 1 light, 10 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this Bulk Head is beautifully Finished in semi gloss white and designed to withstand harsh weather conditions. Make safety and security priorities with this rectangular Bulk Head.
Also known as: 045923605307, 60-530

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: White
Material: Aluminum
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)