Two Hole Open Angle Connector

Item #: 326757

Cat #: PS-633-45-DEG-ZD

UPC: 702316519916

Sign In or Register to view pricing and more.
Documents & Guides
Open Angle Connector, 2 Holes, Bolt Hole Diameter 9/16 in, 45°, 2 1/8" x 3", Material: Steel, Finish: Zinc Dichromate.

Overview

Open Angle Connector, 2 Holes, Bolt Hole Diameter 9/16 in, 45°, 2 1/8" x 3", Material: Steel, Finish: Zinc Dichromate.
Also known as: 702316519916, PS-633-45-DEG-ZD, angle bracket

Specifications

Material: Steel
Mounting: 2-Hole
Material: Steel
Mounting: 2-Hole

Customer Reviews

No reviews for this product
(0)