26 WATT; PIN-BASED COMPACT FLUORESCENT; 4100K; 82 CRI; G24D-3 BASE

Item #: 326754

Cat #: S6728

UPC: 045923206818

Documents & Guides
26 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; G24d-3 Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

26 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; G24d-3 Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923206818, S6728

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1825
Wattage: 26
Color Rendering Index (CRI): 82
Light Technology: CFL
Dimmable: No
Base: 2-Pin (G24d-3)
Color Temperature: 4100 (Cool White)
Wattage: 26
Light Technology: CFL
Base: 2-Pin (G24d-3)
Lumens: 1825
Color Rendering Index (CRI): 82
Dimmable: No

Customer Reviews

No reviews for this product
(0)