21W T5 Fluorescent Lamp, 35K

Item #: 326705

Cat #: S8129

UPC: 045923081293

Sign In or Register to view pricing and more.
21 Watt; T5; Fluorescent; 3500K Neutral White; 85 CRI; Miniature Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***

Overview

21 Watt; T5; Fluorescent; 3500K Neutral White; 85 CRI; Miniature Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923081293, S8129

Specifications

Color Rendering Index (CRI): 85
Lumens: 2100
Wattage: 21
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Dimmable: No
Base: Miniature Bi-Pin (G5)
Color Rendering Index (CRI): 85
Wattage: 21
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 2100
Color Temperature: 3500 (Neutral White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)