12/20/26W CFL Lamp, 27K

Item #: 326687

Cat #: S7341

UPC: 045923073410

Sign In or Register to view pricing and more.
12 Watt/20 Watt/26 Watt; Spiral Compact Fluorescent; 2700K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

12 Watt/20 Watt/26 Watt; Spiral Compact Fluorescent; 2700K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073410, S7341

Specifications

Base: Medium Screw (E26)
Wattage: 26, 12, 20, Selectable
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Dimmable: No
Wattage: 26, 12, 20, Selectable
Volts AC: 120
Light Technology: CFL

Customer Reviews

No reviews for this product
(0)