11R20/E26/2700K/120V/1PK

Item #: 326652

Cat #: S7254

UPC: 045923072543

Sign In or Register to view pricing and more.
Compact Fluorescent Reflector Lamp, Designation: 11R20/27, 120 V, 11 WTT, R20 Shape, E26 Medium Base, 10000 HR, Lumens: 350 LM Initial, 2700 DEG K Color Temperature, Warm White 82 CRI, 4-31/32 IN Length, 2-1/2 IN Diameter

Overview

Compact Fluorescent Reflector Lamp, Designation: 11R20/27, 120 V, 11 WTT, R20 Shape, E26 Medium Base, 10000 HR, Lumens: 350 LM Initial, 2700 DEG K Color Temperature, Warm White 82 CRI, 4-31/32 IN Length, 2-1/2 IN Diameter
Also known as: 045923072543, S7254

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 350
Wattage: 11
Shape: R20 (Blown Reflector)
Type: Reflector
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 11
Type: Reflector
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Lumens: 350
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)