20W CFL Lamp, 27K

Item #: 326648

Cat #: S7234

UPC: 045923072345

Sign In or Register to view pricing and more.
20 Watt; Mini Spiral Compact Fluorescent; 2700K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

20 Watt; Mini Spiral Compact Fluorescent; 2700K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923072345, S7234

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 20
Lumens: 1300
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1300
Light Technology: CFL
Color Rendering Index (CRI): 82
Wattage: 20
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)