5W T3.25 Mini Incandescent Lamp

Item #: 326632

Cat #: S6985

UPC: 045923069857

Sign In or Register to view pricing and more.
5 Watt miniature; T3 1/4; 20000 Average rated hours; 50 Lumens; Festoon Base; 12 Volt

Overview

5 Watt miniature; T3 1/4; 20000 Average rated hours; 50 Lumens; Festoon Base; 12 Volt
Also known as: 045923069857, S6985

Specifications

Volts AC: 12
Base: Festoon
Wattage: 5
Lumens: 50
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Dimmable: No
Volts AC: 12
Wattage: 5
Shape: T3-1/4 (Tubular)
Dimmable: No
Base: Festoon
Lumens: 50
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)