Compact Fluorescent Lamp, Twist, 13W, 120V

Item #: 326588

Cat #: S6235

UPC: 045923062353

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 13 Watt, 120 Volt, Bulb: EL/mdT (Twist), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 13 Watt, 120 Volt, Bulb: EL/mdT (Twist), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923062353, S6235

Specifications

Base: Medium Screw (E26)
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 900
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 900
Light Technology: CFL
Wattage: 13
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)