25W A19 Incandescent Lamp, Yellow

Item #: 326584

Cat #: S6093

UPC: 045923060939

Sign In or Register to view pricing and more.
25 Watt A19 Incandescent; Ceramic Yellow; 1000 Average rated hours; 30 Lumens; Medium Base; 130 Volt

Overview

25 Watt A19 Incandescent; Ceramic Yellow; 1000 Average rated hours; 30 Lumens; Medium Base; 130 Volt
Also known as: 045923060939, S6093

Specifications

Base: Medium Screw (E26)
Lumens: 30
Volts AC: 130
Wattage: 25
Shape: A19 (Arbitrary)
Dimmable: Yes
Light Technology: Incandescent
Color: Yellow
Base: Medium Screw (E26)
Volts AC: 130
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Lumens: 30
Wattage: 25
Dimmable: Yes
Color: Yellow

Customer Reviews

No reviews for this product
(0)