50W Metal Halide HID Lamp, 40K

Item #: 326577

Cat #: S5854

UPC: 045923058547

Sign In or Register to view pricing and more.
50 Watt; Metal Halide HID; Medium Base; ED17; Clear; 65 CRI; 4000K

Overview

50 Watt; Metal Halide HID; Medium Base; ED17; Clear; 65 CRI; 4000K
Also known as: 045923058547, S5854

Specifications

Color: Clear
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 65
Wattage: 50
Lumens: 3800
Light Technology: HID
Dimmable: No
Color: Clear
Color Temperature: 4000 (Cool White)
Wattage: 50
Light Technology: HID
Base: Medium Screw (E26)
Color Rendering Index (CRI): 65
Lumens: 3800
Dimmable: No

Customer Reviews

No reviews for this product
(0)