4 Pb Enclosure 193x113x79mm

Item #: 32656

Cat #: Q4PBPCD

UPC: 783510151393

Sign In or Register to view pricing and more.
Documents & Guides
Polycarbonate Enclosure, Bulletin Q41 (qline Polycarbonate And Abs Type 4x Enclosures), Size/dims: 4pb X 30.5mm, Material/finish: Polycarb

Overview

Polycarbonate Enclosure, Bulletin Q41 (qline Polycarbonate And Abs Type 4x Enclosures), Size/dims: 4pb X 30.5mm, Material/finish: Polycarb
Also known as: 783510151393, Q4PBPCD

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Polycarbonate
Height: 7.600 in
Width: 4.450 in
Depth: 3.110 in
Finish: Smooth Gloss
IP/NEMA Rating: IP66, NEMA 4X
Material: Polycarbonate
Width: 4.450 in
Finish: Smooth Gloss
Color: Light Gray
Height: 7.600 in
Depth: 3.110 in

Customer Reviews

No reviews for this product
(0)