![40W R14 Incandscent Lamp, Clear 40W R14 Incandscent Lamp, Clear](https://rexel-cdn.com/products/s4701.jpg?i=ABA4B9DE-7F36-4BB5-9C9A-282983D1BA54&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
40 Watt R14 Incandescent; Clear; 1500 Average rated hours; 280 Lumens; Intermediate Base; 120 Volt; Carded
Overview
40 Watt R14 Incandescent; Clear; 1500 Average rated hours; 280 Lumens; Intermediate Base; 120 Volt; Carded
Also known as: 045923047015, S4701
Specifications
Lumens: | 280 |
Shape: | R14 (Blown Reflector) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 40 |
Base: | Intermediate Screw (E17) |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Light Technology: | Incandescent |
Lumens: | 280 |
Volts AC: | 120 |
Wattage: | 40 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Shape: | R14 (Blown Reflector) |
Color Rendering Index (CRI): | 100 |
Base: | Intermediate Screw (E17) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)