Timer Module, 24-Hour/7-Day, Panel Mount

Item #: 326541

Cat #: FM1QTUZH-120U

UPC: 614573126014

Sign In or Register to view pricing and more.
Documents & Guides
Timer Module, 24-Hour with 7-Day Carryover, Panel Mount, Switch Type: SPDT

Overview

Timer Module, 24-Hour with 7-Day Carryover, Panel Mount, Switch Type: SPDT
The FM1 series timer modules are designed to be integrated inside of a machine control panel, circuit board, or other equipment. They are a simple and low cost alternative for applications that do not require more than 21 A or 2 HP, 240 VAC. The FM1 is designed for 24-hour or 7-day control or overriding a functional typical state of a heating, ventilation, refrigeration, lighting, security, or pump system. The FM1 series is ideal for 12, 24 VAC/VDC,120 or 208/240VAC single-phase general applications. Documents & Downloads
Also known as: 614573126014, FM1QTUZH-120U

Specifications

Wattage: 1350
Volt Amps: 1
Wattage: 1350
Volt Amps: 1

Customer Reviews

No reviews for this product
(0)