Meter Base, 200A, 600VAC, 4 Jaw, OH/UG Service, 1PH, Ringless

Item #: 326511

Cat #: U7040-XL-TG-HSP

UPC: 784572300811

Meter Base, 200 Amp, 600 Volt AC, 4 Jaw, OH/UG Service, 1-Phase, Ringless, Lug Connectors, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Base, 200 Amp, 600 Volt AC, 4 Jaw, OH/UG Service, 1-Phase, Ringless, Lug Connectors, NEMA 3R
Milbank offers hundreds of different types of single position, residential, self-contained meter sockets, approved in thousands of utilities across the U.S. and the world. 
Also known as: 784572300811, U7040-XL-TG-HSP

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)