Compact Fluorescent Lamp, 4-Pin, Dulux T, 26W, 4100K
Item #: 32649
Cat #: CF26DT/E/IN/841/ECO
UPC: 046135208829
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 26 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-3), Lumens: 1800, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 50 *Sylvania Part # 20882* *** Not for Sale in Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 26 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-3), Lumens: 1800, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 50 *Sylvania Part # 20882* *** Not for Sale in Vermont due to State Regulations ***
Sylvania SYLCF26DT/E/IN/841 DULUX® D/E ECOLOGIC® compact fluorescent lamps are long-life, energy saving alternatives for incandescent lamps. The lamps are dimmable and when paired with electronic dimming ballasts, the system will maximize energy savings. These lamps have a small lamp size with the photometric benefits of a double-tube lamp that provides for efficient fixture design.
Also known as: 046135208829, CF26DT/E/IN/841/ECO
Specifications
Color Temperature: | 4100 (Cool White) |
Lumens: | 1800 |
Wattage: | 26 |
Color Rendering Index (CRI): | 82 |
Shape: | SLS (Triple Tube) |
Light Technology: | Fluorescent |
Base: | 4-Pin (GX24q-3) |
Color Temperature: | 4100 (Cool White) |
Wattage: | 26 |
Shape: | SLS (Triple Tube) |
Base: | 4-Pin (GX24q-3) |
Lumens: | 1800 |
Color Rendering Index (CRI): | 82 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)