Conduit Body, Type: LB, Size: 2", Cover/Gasket, Aluminum

Item #: 326488

Cat #: LB200DCG

UPC: 687855000548

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, Size: 2 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LB, Size: 2 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit
EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 687855000548, LB200DCG

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)