Meter Base, 200A, 7 Jaw, 600VAC, 3PH, Lever Bypass, Quadplex Ground

Item #: 326486

Cat #: UAP9701-X-QG-HSP

UPC: 784572300736

Sign In or Register to view pricing and more.
Meter Base, 200 Amp, 7 Jaw, 600 Volt AC, 3-Phase, Ringless, Lever Bypass, Quadplex Ground, Aluminum, NEMA 3R

Overview

Meter Base, 200 Amp, 7 Jaw, 600 Volt AC, 3-Phase, Ringless, Lever Bypass, Quadplex Ground, Aluminum, NEMA 3R
Also known as: 784572300736, UAP9701-X-QG-HSP

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)