Replacement Coil, Contactor, Definite Purpose, 110/120VAC 50/60Hz

Item #: 32648

Cat #: 9998DA2V02

UPC: 785901081449

Sign In or Register to view pricing and more.
Replacement Coil, Contactor, Definite Purpose, 110/120 Volt AC 50/60Hz, 8910DPA 50/60 Amp Contactors, 2 - 3 Poles

Overview

Replacement Coil, Contactor, Definite Purpose, 110/120 Volt AC 50/60Hz, 8910DPA 50/60 Amp Contactors, 2 - 3 Poles
8910DPA definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. Contactors have current and HP ratings with a 600 VAC maximum. The coils in the 8910DP5 and DP6 contactors are replaceable. Replacement coils are available with a variety of coil voltages. This coil is used in a contactor that is UL listed and CSA certified. This 110/120 VAC 50/60 Hz coil is for a 8910DPA5 and 8910DPA6 definite purpose contactor. The inrush power of this coil is 109 VA. It has an average sealed consumption of 10 VA. This coil is 3.27 inches tall, 2.56 inches wide and 3.67 inches deep. This coil is used in a contactor that is UL listed and CSA certified.
Also known as: 785901081449, 9998DA2V02

Specifications

Volts AC Control: 120
Type: Contactor, Replacement Coil
Poles: 4
Amps: 50, 60
Standards: California Proposition 65
Volts AC Control: 120
Poles: 4
Standards: California Proposition 65
Type: Contactor, Replacement Coil
Amps: 50, 60

Customer Reviews

No reviews for this product
(0)