1
more

6W S6 Incandescent Lamp, Clear
Item #: 326389
Cat #: S3900
UPC: 045923039003
6 Watt S6 Incandescent; Clear; 2500 Average rated hours; 30 Lumens; Candelabra Base; 130 Volt
Sign In or Register to view pricing and more.
No associated products found.
Overview
6 Watt S6 Incandescent; Clear; 2500 Average rated hours; 30 Lumens; Candelabra Base; 130 Volt
Also known as: 045923039003, S3900
Specifications
Color: | Clear |
Lumens: | 30 |
Volts AC: | 130 |
Shape: | S6 (Straight) |
Color Rendering Index (CRI): | 100 |
Wattage: | 6 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Color: | Clear |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Lumens: | 30 |
Shape: | S6 (Straight) |
Wattage: | 6 |
Dimmable: | Yes |
Base: | Candelabra Screw (E12) |
Customer Reviews
No reviews for this product
(0)