25W G16.5 Incandescent Lamp, Clear

Item #: 326372

Cat #: S3822

UPC: 045923038228

Sign In or Register to view pricing and more.
Documents & Guides
25 Watt G16 1/2 Incandescent; Clear; 1500 Average rated hours; 232 Lumens; Candelabra Base; 120 Volt

Overview

25 Watt G16 1/2 Incandescent; Clear; 1500 Average rated hours; 232 Lumens; Candelabra Base; 120 Volt
Also known as: 045923038228, S3822

Specifications

Color: Clear
Shape: G16-1/2 (Globe)
Lumens: 232
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Lumens: 232
Wattage: 25
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: G16-1/2 (Globe)
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)