Incandescent Lamp, 7 Watt, C7, White, 28 Lumen, Candelabra Base, 120 Volt, 2/Card

Item #: 326362

Cat #: S3792

UPC: 04592303792

Documents & Guides
Incandescent Lamp, 7 Watt, C7, White, 28 Lumen, Candelabra Base, 120 Volt, 2/Card
Sign In or Register to view pricing and more.

No associated products found.

Overview

Incandescent Lamp, 7 Watt, C7, White, 28 Lumen, Candelabra Base, 120 Volt, 2/Card
Also known as: 04592303792, S3792

Specifications

Wattage: 7
Lumens: 28
Shape: C7 (Candle)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Wattage: 7
Shape: C7 (Candle)
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Candelabra Screw (E12)
Lumens: 28
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)