Incandescent Bulb, A15, 40W, 130V, Frosted

Item #: 326347

Cat #: S3721

UPC: 04592303721

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 40 Watt, 130 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 280, Color Temperature: 2700K, Lamp Finish: Frosted *Satco Part # S3721*

Overview

Incandescent Bulb, 40 Watt, 130 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 280, Color Temperature: 2700K, Lamp Finish: Frosted *Satco Part # S3721*
Also known as: 04592303721, S3721

Specifications

Base: Medium Screw (E26)
Lumens: 290
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 40
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 290
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)