Incandescent Lamp, 40 Watt, T10, Clear, 280 Lumen, Medium Base, 120V

Item #: 326338

Cat #: S3702

UPC: 04592303702

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 40 Watt, T10, Clear, 280 Lumen, Medium Base, 120 Volt

Overview

Incandescent Lamp, 40 Watt, T10, Clear, 280 Lumen, Medium Base, 120 Volt
Also known as: 04592303702, S3702

Specifications

Lumens: 280
Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 280
Shape: T10 (Tubular)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 40
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)