3W CA8 Incandescent Lamp, Clear

Item #: 326325

Cat #: S3656

UPC: 045923036569

Sign In or Register to view pricing and more.
3 Watt CA8 Incandescent; Clear; 1000 Average rated hours; Candelabra Base; 120 Volt

Overview

3 Watt CA8 Incandescent; Clear; 1000 Average rated hours; Candelabra Base; 120 Volt
Also known as: 045923036569, S3656

Specifications

Color: Clear
Shape: CA8 (Candle Angular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 3
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Volts AC: 120
Wattage: 3
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: CA8 (Candle Angular)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)