25W B11 Incandescent Lamp

Item #: 326319

Cat #: A3631

UPC: 045923036316

Sign In or Register to view pricing and more.
Documents & Guides
25 Watt B11 Incandescent; Clear; 2500 Average rated hours; 210 Lumens; Medium Base; 130 Volt

Overview

25 Watt B11 Incandescent; Clear; 2500 Average rated hours; 210 Lumens; Medium Base; 130 Volt
Also known as: 045923036316, A3631

Specifications

Color: Clear
Lumens: 210
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Volts AC: 130
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Color: Clear
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Dimmable: Yes
Lumens: 210
Shape: B11 (Blunt Tip)
Wattage: 25
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)