Enclosure, Pilot Device, 22.5 mm, 3 Hole, Polycarbonat

Item #: 32628

Cat #: Q4PBPCDM

UPC: 783510151492

Sign In or Register to view pricing and more.
Documents & Guides
Polycarbonate Enclosure, Bulletin Q41 (qline Polycarbonate And Abs Type 4x Enclosures), Size/dims: 4pb X 22.5mm, Material/finish: Polycarb

Overview

Polycarbonate Enclosure, Bulletin Q41 (qline Polycarbonate And Abs Type 4x Enclosures), Size/dims: 4pb X 22.5mm, Material/finish: Polycarb
Used for insulating and housing 30.5-MM or 22.5-MM pushbuttons in hostile environments, HOFFMAN HOFQ4PBPCDM QLine D Enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance.
Also known as: 783510151492, Q4PBPCDM

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Material: Polycarbonate
Type: Enclosure
IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Enclosure
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)